Shop All Automotive Belt Tensioners & Pulleys
Gates
BELT DRIVE TENSIONER
Mfr # 38670
Zoro # G702043357
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38670
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 75 mm
- Features Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability
- Includes Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38670
- Zoro # G702043357
- UPC # 770000000000
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 75 mm |
Width | 32.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Tensioner |
Industry Number | 38670 |
Belt Type | V-Ribbed |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Includes | Bolt |
Material | Steel |
Weight | 3.79 lb |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Number of Mounting Holes | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM Heavy-Duty Valve Spring Compressor (PFM66832)
- TIMKEN Differential Race, LM48510 (LM48510)
- KEN-TOOL Impact Sockets, Deep Length, 1 In Drive (30366)
- TECHNIDOT Fitting, DOT, Compression, Male Straight, 3/8" x 1/2" Male NPT (DOT68C-0608)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES DriveAlign Premium OE Pulley, 38008 (38008)
- GATES Belt Tensioner, Industry Number, 38274 (38274)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- GATES Belt Tensioner, Industry Number, 38587 (38587)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- GMB Belt Tensioner, 448-1010 (448-1010)
- Gates Automotive Belt Tensioners & Pulleys