Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Tensioner, 38659
Mfr # 38659
Zoro # G8905131
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38659
- Pulley Diameter - Belt Tensioners and Tension Pulleys 80 mm
- Belt Type V-Ribbed
- Features Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38659
- Zoro # G8905131
- UPC # 770075472285
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 80 mm |
Width | 35.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Belt Tensioner |
Industry Number | 38659 |
Belt Type | V-Ribbed |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Material | Steel |
Weight | 3.93 lb |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Number of Mounting Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Jendyk GLAD-KA Plastic Trailer Glad Hand Lock - Keyed Alike (GLAD-KA)
- MOOG Suspension Stabilizer Bar Link Kit - Front, K700536 (K700536)
- DORMAN Radiator Mount Bushing - Upper, 926-276 (926-276)
- WEST SYSTEM Vacuum Bagging Kit (885)
- GATES DriveAlign Premium OE Pulley, 36173 (36173)
- GATES Accessory Drive Belt Idler Pulley, 36102 (36102)
- GATES Accessory Drive Belt Idler Pulley, 38003 (38003)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- HUSQVARNA BELT TENSIONER ASSY (583842201)
- Gates Automotive Belt Tensioners & Pulleys