Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Tensioner, 38627
Mfr # 38627
Zoro # G8892629
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38627
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76.8 mm
- Belt Type V-Ribbed
- Width 33.3 mm
- Weight 3.72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38627
- Zoro # G8892629
- UPC # 770075358336
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76.8 mm |
Width | 33.3 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Belt Tensioner |
Industry Number | 38627 |
Belt Type | V-Ribbed |
Weight | 3.72 lb |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Number of Grooves | 8 |
Number of Mounting Holes | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Nylon - 2 per Bag (FLRL-075)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- WALKER EXHAUST Exhaust Pipe, 46971 (46971)
- MOTORCRAFT Water Pump Assm (PW625)
- GATES Belt Drive Tensioner, 38410 (38410)
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES Accessory Drive Belt Idler Pulley, 38003 (38003)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- GATES Belt Drive Tensioner, 38655 (38655)
- Gates Automotive Belt Tensioners & Pulleys