Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Tensioner, 38586
Mfr # 38586
Zoro # G8910381
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38586
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 75 mm
- Weight 4.6 lb
- Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38586
- Zoro # G8910381
- UPC # 770075262886
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 75 mm |
Width | 40 mm |
Bearing Bore Inside Diameter 1 (mm) | 30 |
Details
Item | Belt Tensioner |
Industry Number | 38586 |
Belt Type | V-Ribbed |
Weight | 4.6 lb |
Material | Steel |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Number of Mounting Holes | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal Air Toggle Valve, 3-Way (032037)
- PUROLATOR Purolator PBL20195 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL20195)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.75 Oz., PK25 (P275Z)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- GATES Belt Drive Tensioner, 38536 (38536)
- GATES Belt Tensioner, Industry Number, 38158 (38158)
- GATES Accessory Drive Belt Tensioner Assembly, 38504 (38504)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES BELT DRIVE TENSIONER (38609)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- Gates Automotive Belt Tensioners & Pulleys