Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Tensioner, 38417
Mfr # 38417
Zoro # G8909359
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38417
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Width 24 mm
- Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38417
- Zoro # G8909359
- UPC # 770075320418
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 24 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 38417 |
Belt Type | V-Ribbed |
Weight | 1.9 lb |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Material | Thermoplastic |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Number of Mounting Holes | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Srvc Gauge, 10 to 150 psi, 12in (GA-165)
- COLE HERSEE Cole Hersee Sealed Heavy-Duty ATO Fuse Holder - 30A - 12AWG (FHAS100-BP)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (24988)
- BALDWIN FILTERS Air Filter, 10-1/32 x 16-1/2 in. (PA3675)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Accessory Drive Belt Idler Pulley, 36618 (36618)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- RACE GAS Race Gas 100016 16 oz Fuel Concentrate Increases Gasolin (RGS-100016)
- Gates Automotive Belt Tensioners & Pulleys