Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Tensioner, 38410
Mfr # 38410
Zoro # G8909252
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38410
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Weight 3.65 lb
- Material Steel
- Width 33.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38410
- Zoro # G8909252
- UPC # 886931203204
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 33.3 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 38410 |
Weight | 3.65 lb |
Material | Steel |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PL26127 PurolatorONE Advanced Engine Protection Oil Filter (PL26127)
- FOUR SEASONS O-Ring, 23678 (23678)
- MAHLE Cabin Air Filter, La877 (LA877)
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4CBL56)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES Belt Tensioner, Industry Number, 38178 (38178)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Tension Pulley, Industry Number, 36094 (36094)
- CLOYES ENGINE TIMING CHAIN TENSIONER (1373192)
- Gates Automotive Belt Tensioners & Pulleys