Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Pulley, 38027
Mfr # 38027
Zoro # G8895666
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38027
- Pulley Diameter - Belt Tensioners and Tension Pulleys 82 mm
- Includes Pulley
- Material Thermoplastic
- Weight 0.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38027
- Zoro # G8895666
- UPC # 7205356207
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 82 mm |
Width | 25 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 38027 |
Includes | Pulley |
Material | Thermoplastic |
Weight | 0.4 lb |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1709)
- FOUR SEASONS Thermometer Ac T-Stat Tool, 59569 (59569)
- OTC Bearing Cup Remover (6542)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.66 In. 93Mm 25 Micron (P550105)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES Engine Timing Belt Tensioner Hydraulic Assembly, T43138 (T43138)
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- GATES DriveAlign Premium OE Pulley, 36096 (36096)
- GATES Accessory Drive Belt Idler Pulley, 36618 (36618)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39212 (39212)
- GATES Tension Pulley, Industry Number, 36094 (36094)
- Gates Automotive Belt Tensioners & Pulleys