Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Pulley, 36742
Mfr # 36742
Zoro # G8906848
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36742
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Belt Type Heavy Duty
- Width 34 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36742
- Zoro # G8906848
- UPC # 72053134650
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 34 mm |
Bearing Bore Inside Diameter 1 (mm) | 10 |
Bearing Bore Inside Diameter 2 (mm) | 18 |
Details
Item | Idler Pulley |
Industry Number | 36742 |
Belt Type | Heavy Duty |
Material | Steel |
Includes | Pulley |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Weight | 1.13 lb |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Cleaner-Pontoon Deck 32Oz, #096332 (096332)
- MEVOTECH 03-06 Dodge Sprinter 2500/03-06 Dodge Sp Alignment Shim, Ms25086 (MS25086)
- WIX FILTERS Hyd Filter, 57098 (57098)
- EATON BUSSMANN Panel Mount Circuit Breaker, 10 A, 32V DC (CB174-10)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- GATES Timing Belt Pulley, T42015 (T42015)
- GATES DriveAlign Premium OE Pulley, 38008 (38008)
- GATES DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 39083 (39083)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- INA Idler, Fp05591 (FP05591)
- Gates Automotive Belt Tensioners & Pulleys