Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Pulley, 36733
Mfr # 36733
Zoro # G8906531
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 36733
- Pulley Diameter - Belt Tensioners and Tension Pulleys 65 mm
- Includes Bolt, Dust Shield, Retainer, Spacer
- Material Steel
- Weight 1.07 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36733
- Zoro # G8906531
- UPC # 72053074642
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 65 mm |
Width | 20 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36733 |
Includes | Bolt, Dust Shield, Retainer, Spacer |
Material | Steel |
Weight | 1.07 lb |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC Tire Gauge, 10 to 160 psi Pressure Range (JL-5008B3)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST215/75R-14 5 Hole C Ply (32181)
- MARINCO Marinco 2018BP-24 Charger and Trolling Motor Plug (2018BP-24)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 3 (2468 MHZ) 6.5" x4.5" x4.5" (A-WCCH3)
- GATES DriveAlign Premium OE Pulley, 38001 (38001)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES Belt Drive Tensioner, 38627 (38627)
- GATES Timing Belt Pulley, T42015 (T42015)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- GATES Tension Pulley, Industry Number, 36157 (36157)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- Gates Automotive Belt Tensioners & Pulleys