Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Pulley, 36491
Mfr # 36491
Zoro # G8907776
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36491
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76.5 mm
- Weight 0.58 lb
- Width 31.5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36491
- Zoro # G8907776
- UPC # 7205313452
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76.5 mm |
Width | 31.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36491 |
Weight | 0.58 lb |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 96527 Tank Blaster Holding Tank Cleaner - 4-Pack 1.6 oz. Pouches (96527)
- ZEP Door Closure, Product Type Door Closure (PWP0087)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500PK)
- CRC Brake Parts Cleaner, Aerosol Spray Can, 20 oz, Solvent, Chlorinated, Nonflammable, No VOC (05089)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- GATES Accessory Drive Belt Idler Pulley, 36618 (36618)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Belt Pulley Tensionr Pulley, T42036 (T42036)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- GATES Accessory Drive Belt Tensioner Assembly, 38504 (38504)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- Gates Automotive Belt Tensioners & Pulleys