Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Pulley, 36327
Mfr # 36327
Zoro # G8891956
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36327
- Pulley Diameter - Belt Tensioners and Tension Pulleys 90 mm
- Includes Pulley
- Material Steel
- Weight 0.76 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36327
- Zoro # G8891956
- UPC # 886931335776
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 90 mm |
Width | 28 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Industry Number | 36327 |
Includes | Pulley |
Material | Steel |
Weight | 0.76 lb |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Number of Grooves | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-528 For Mtd 754-04088 (265-528)
- GROTE Gladhand Seal, Rubber, Double Lip, PK100 (81-0101-100)
- WAI GLOBAL STRDR 50MT 12V (3905N)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- GATES Belt Drive Tensioner, 38613 (38613)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Belt Tensioner, Industry Number, 38274 (38274)
- GATES Accessory Drive Belt Idler Pulley 2003-2006 Kia Sorento, 36217 (36217)
- Gates Automotive Belt Tensioners & Pulleys