Shop All Fuel Lines & Hoses
Gates
BARRICADE MPI FUEL LINE HOSE
Mfr # 27346
Zoro # G702042015
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.13 lb
- Max. Working Pressure 225 psi
- Inside Dia. 3/8 in
- Type Fuel Line Hose
- Temperature Range -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27346
- Zoro # G702042015
- UPC # 770000000000
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 3/8 in |
Centerline Length (ft) | 250 ft |
Details
Weight | 0.13 lb |
Max. Working Pressure | 225 psi |
Type | Fuel Line Hose |
Temperature Range | -40 to 275°F |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7355 (7355)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- COAST CUTLERY Hx5R Rechargeable Pure Beam Focusing Led Flashligh (21625)
- OTC 2-3/4 Locknut Socket (7269)
- GATES Fill Hose Fuel Filler Hos, 23940 (23940)
- GATES Fuel Injection Hose, Black, 3/8" Dia (27341)
- GATES Fuel Line Hose, 27027 (27027)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- GATES Fuel Hose Connector Assortment, 91174 (91174)
- GATES Barricade Mpi Fuel Line Hose, 27334 (27334)
- GATES FUEL LINE HOSE (27008)
- Gates Fuel & Emission Hoses