Shop All Fuel Lines & Hoses
Gates
BARRICADE FUEL LINE HOSE
Mfr # 27326
Zoro # G002172986
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure 35 psi
- Inside Dia. 1/2 in
- Type Barricade Fuel Line Hose
- Weight 0.19 lb
- Certification Meets SAE 30R14 T1 (except for kink resistance)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 27326
- Zoro # G002172986
- UPC # 770000000000
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 1/2 in |
Centerline Length (ft) | 250 ft |
Details
Max. Working Pressure | 35 psi |
Type | Barricade Fuel Line Hose |
Weight | 0.19 lb |
Certification | Meets SAE 30R14 T1 (except for kink resistance) |
Temperature Range | -40 to 257°F |
Item | Fuel Hose |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- SEA DOG A Cable Clamp Pair, #091852-1 (091852-1)
- SPRINGFIELD MARINE Springfield Ozark Bass Seat; Bucket Seat; Charcoal & Gray (1043224)
- WESTIN Premier Oval Nerf Step Bar Mount Kit (22-1125)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- GATES FUEL LINE HOSE (27008)
- GATES Fuel Injection Hose, Black, 3/8" Dia (27341)
- GATES Fuel Hose, 1/2 ID x 25 Ft, 35PSI (27006)
- GATES Fuel Master Delivery (32210412)
- GATES Fuel Line Hose, 27002 (27002)
- DAYCO 1 3/4 In. X 3 Ft. Fuel Fillr Hose, 80304 (80304)
- Gates Fuel Lines & Hoses