Gates

Barricade Fuel Line Hose, 27324


product price: $476.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 0.129 lb
  • Inside Dia. 0.3125 in
  • Max. Working Pressure 50 psi
  • Type Barricade Fuel Line Hose
  • Temperature Range -40 to 257°F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 0.3125 in
Centerline Length (ft) 250 ft

Details

Weight 0.129 lb
Max. Working Pressure 50 psi
Type Barricade Fuel Line Hose
Temperature Range -40 to 257°F

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.