Shop All Automotive Belts
Gates
AUTOMOTIVE V-RIBBED BELT (HEAVY DUTY)
Mfr # K120931HD
Zoro # G802043684
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Cross-Section K
- Outside Circumference (in) 93.755
- Effective Length (in) 93.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K120931HD
- Zoro # G802043684
- UPC # 770000000000
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 93.19 |
Top Width (in) | 1.647 |
Details
Material | EPDM |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Cross-Section | K |
Outside Circumference (in) | 93.755 |
Number of Ribs | 12 |
Item | Serpentine Belt |
Belt Material | EPDM |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Cord Material | Polyester |
Grade Type | OE Improved |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lock Ring Tool, 37 In, 3/4 In Stk, Stl, Hd (34648)
- MEGUIARS HYBRID CERAMIC WASH & WAX (MGG-210256)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 11-7/16 In (PT8359)
- CURT Custom Wiring Harness, 55344 (55344)
- GATES Fhp Low Horse-Power V-Belt, 1280 (1280)
- GATES Hi-Power II Belts, B39 (B39)
- GATES Classical Section Wrapped V-Belt, B112 (B112)
- GATES FHP LOW HORSE-POWER V-BELT (3270)
- GATES Classical Section Wrapped V-Belt, B94 (B94)
- GATES Premium OE Micro-V Belt, K081243 (K081243)
- GATES Tri-Power Belts, BX40 (BX40)
- Gates Automotive Belts