Shop All Automotive Belts
Gates
Automotive V-Ribbed Belt (Heavy Duty), K061369Hd
Mfr # K061369HD
Zoro # G8993307
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Material EPDM
- Type Automotive V-Ribbed Belt (Heavy Duty)
- Effective Length (in) 136.93
- Outside Circumference (in) 137.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K061369HD
- Zoro # G8993307
- UPC # 770075623496
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 136.93 |
Top Width (in) | 0.807 |
Details
Item | Serpentine Belt |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Material | EPDM |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Outside Circumference (in) | 137.5 |
Number of Ribs | 6 |
Cross-Section | K |
Belt Material | EPDM |
Cord Material | Polyester |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Drum, 30 gal. (748-07090)
- GATES Water Pump(Standard), 44405 (44405)
- TUNDRA Inverter Installation Kit, w/10 ft. Cable (CM2510)
- AFTERMARKET Marvel Schebler Carburetor Rebuild kit (FSC30-0734)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7430 (7430)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7530 (7530)
- GATES Tri-Power Belts, AX33 (AX33)
- GATES Hi-Power II Belts, A40 (A40)
- GATES V-Ribbed Belt Serpentine Belt, K061490 (K061490)
- GATES G-Force RedLine CVT Belts 48R4867 OEM 0823529 1 5/32" x 49 7/8" (48R4867)
- DAYCO Serpentine Belt, Industry Number 8PK3785 (5081490)
- Gates Automotive Belts