Shop All Automotive Belts
Gates
Automotive V-Ribbed Belt (Heavy Duty), K060956Hd
Mfr # K060956HD
Zoro # G8989350
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Type Automotive V-Ribbed Belt (Heavy Duty)
- Cross-Section K
- Number of Ribs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K060956HD
- Zoro # G8989350
- UPC # 770075708650
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 95.52 |
Top Width (in) | 0.807 |
Details
Item | Serpentine Belt |
Material | EPDM |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Cross-Section | K |
Number of Ribs | 6 |
Outside Circumference (in) | 96.081 |
Belt Material | EPDM |
Cord Material | Polyester |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS 3401:PLATINUM POWER (3401)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- STEINEL AMERICA Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun (110025541)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (430402-FM)
- GATES PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP329 (TCKWP329)
- GATES Tri-Power Belts, BX144 (BX144)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100891Hd (K100891HD)
- GATES V-Belts Hc50 1/2 X 35 1/8 Roadmax Belt, 17345Ap (17345AP)
- GATES Classical Section Wrapped V-Belt, B95 (B95)
- GATES Classical Section Wrapped V-Belt, A112 (A112)
- GATES FleetRunner Heavy Duty Micro-V Belt - Fan, K080845HD (K080845HD)
- Gates Automotive Belts