Shop All Automotive Belts
Gates
Automotive V-Ribbed Belt (Heavy Duty), K060828Hd
Mfr # K060828HD
Zoro # G8985117
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Material EPDM
- Type Automotive V-Ribbed Belt (Heavy Duty)
- Effective Length (in) 82.87
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K060828HD
- Zoro # G8985117
- UPC # 770075669517
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 82.87 |
Top Width (in) | 0.807 |
Details
Item | Serpentine Belt |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Material | EPDM |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Cross-Section | K |
Number of Ribs | 6 |
Outside Circumference (in) | 83.375 |
Cord Material | Polyester |
Belt Material | EPDM |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 48" Plow Flap Kit (105135)
- INSTALLBAY BY METRA Single Edge Steel Back #12 Razor Blades - 100 Per Pack (IBBLADE)
- ILC Replacement for Wamco Wl-c7a replacement light bulb lamp, 10PK (WL-C7A WAMCO)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- GATES Classical Section Molded Notch V-Belt, Ax29 (AX29)
- GATES Auto V-Belt, Industry Number K080585HD (K080585HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning and Air Pump, 9440 (9440)
- GATES V-Ribbed Belt Serpentine Belt, K080360 (K080360)
- GATES Classical Section Wrapped V-Belt, A62 (A62)
- GATES Classical Section Wrapped V-Belt, B100 (B100)
- DAYCO 05-09 Sears Industrial Belt, Bp83 (BP83)
- Gates Automotive Belts