Shop All Automotive Belts
Gates
Automotive Timing Belt, T100
Mfr # T100
Zoro # G5719118
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11 lb
- Features Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance, Timing Marks
- Color Black
- Material HCR
- Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # T100
- Zoro # G5719118
- UPC # 72053049787
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (mm) | 19 |
Pitch Length (in) | 35.625 |
Outlet Outside Diameter | 905 mm |
Details
Weight | 0.11 lb |
Features | Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance, Timing Marks |
Color | Black |
Material | HCR |
Type | Timing Belt |
Number of Teeth | 95 |
Pitch (mm) | 9.5 |
Number of Cogs | 95 |
Cord Material | Fiberglass |
Profile Type | Trapezoidal (I) |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- CROWN AUTOMOTIVE Pinion Crush Spacer, #5066047Aa (5066047AA)
- GATES Auto V-Belt, Industry Number K120842HD (K120842HD)
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- GATES Classical Section Wrapped V-Belt, A95 (A95)
- GATES Premium OE Micro-V Belt - Fan and Air Compressor, K040762 (K040762)
- GATES Premium OE Micro-V Belt - Water Pump, Fan and Alternator, K080922 (K080922)
- GATES High Capacity V-Belt(Heavy-Duty) - Water Pump and Alternator, 9610HD (9610HD)
- DAYCO Utility Belt Industrl V-Belt, Ap25 (AP25)
- Gates Automotive Belts