Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K120911HD
Mfr # K120911HD
Zoro # G3849520
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 91 3/4 in
- Top Width 1 21/32 in
- Industry Number K120911HD
- Effective Length 91 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K120911HD
- Zoro # G3849520
- UPC # 072053985658
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 91 3/4 in |
Top Width | 1 21/32 in |
Effective Length | 91 1/8 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K120911HD |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Ribs | 12 |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Belt Material | EPDM |
Series | FleetRunner |
Belt Style | V-Ribbed |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 91.75 In., Top Width 1.65 In., Industry Number K120911HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE LIQ/TRNS TANK 40 GAL(STEEL)NARROW RECTANGLE 56IN X 9.6IN X 19IN (DZ92556NS)
- PUROLATOR Purolator A24866 PurolatorONE Advanced Air Filter (A24866)
- MOTORMITE Clutch Return Springs-Lgt-17 In C.D-3/4 Clutch Pedal Sp, 29003 (29003)
- RACOR Kit-Repl. Deflector 900/1000Ma (RK11868)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7555 (7555)
- GATES V-BELT FOR RECREATIONAL VEHICLES (6312)
- GATES Serpentine Belt, K100702HD (K100702HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- GATES Auto V-Belt, Industry Number K080774HD (K080774HD)
- GATES FHP LOW HORSE-POWER V-BELT (3590)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 4PK855 (4PK855)
- Gates Automotive Belts