Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K120870HD
Mfr # K120870HD
Zoro # G3849548
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 87 5/8 in
- Top Width 1 21/32 in
- Industry Number K120870HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K120870HD
- Zoro # G3849548
- UPC # 770075404743
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 87 5/8 in |
Top Width | 1 21/32 in |
Effective Length | 87 1/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K120870HD |
Number of Bands | 0 |
Number of Ribs | 12 |
Color | Green |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 87.63 In., Top Width 1.65 In., Industry Number K120870HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- WESTWARD Bottle Jack, Telescoping, 5 Tons, 6-1/4in.L (35MT14)
- BUBBA ROPE 7/16" GATOR-JAW PRO GREEN/BLACK SYNTHETIC SHACKLE (176745PROGB)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- GATES Premium OE Micro-V Belt, K060710 (K060710)
- GATES Hi-Power II Belts, C105 (C105)
- GATES Tri-Power Belts, AX31 (AX31)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080751Hd (K080751HD)
- GATES Classical Section Wrapped V-Belt, A92 (A92)
- GATES Truck & Bus V-Belt - Water Pump and Alternator, TR22534 (TR22534)
- STENS Oem Replacement Belt 265-778 For Mtd 954-04091 (265-778)
- Gates Automotive Belts