Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K120858HD
Mfr # K120858HD
Zoro # G3849575
original price:
$82.50
6% off
new price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 86 3/8 in
- Top Width 1 21/32 in
- Industry Number K120858HD
- Belt Trade Size K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K120858HD
- Zoro # G3849575
- UPC # 770075471899
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 86 3/8 in |
Top Width | 1 21/32 in |
Belt Trade Size | K |
Effective Length | 85 25/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K120858HD |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Series | FleetRunner |
Color | Green |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Number of Ribs | 12 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 86.38 In., Top Width 1.65 In., Industry Number K120858HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- OTC Metric Double Flaring Tool Set, w/Cutter (6506)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA697)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K061203Hd (K061203HD)
- GATES Serpentine Belt, K080760HD (K080760HD)
- GATES Tri-Power Belts, BX28 (BX28)
- GATES Hi-Power II Belts, B205 (B205)
- GATES Hi-Power II Belts, A108 (A108)
- GATES Serpentine Belt, K080885HD (K080885HD)
- STENS Oem Replacement Belt 265-180 For Toro 106-4498 (265-180)
- Gates Automotive Belts