Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K120640HD
Mfr # K120640HD
Zoro # G3849590
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 64 5/8 in
- Top Width 1 21/32 in
- Industry Number K120640HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K120640HD
- Zoro # G3849590
- UPC # 770075349082
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 64 5/8 in |
Top Width | 1 21/32 in |
Effective Length | 64 1/16 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K120640HD |
Number of Bands | 0 |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Number of Ribs | 12 |
Belt Material | EPDM |
Color | Green |
Belt Style | V-Ribbed |
Description
Automotive V-Belt, Heavy Duty, Outside Length 64.63 In., Top Width 1.65 In., Industry Number K120640HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Wc37857 (WC37857)
- STENS Oem Replacement Belt For Toro: 74513 And 74523 Grandstand Mowers With 60 In. Deck 131-1123 Mowers (266-289)
- VALVOLINE 5 gal Gear Oil Pail (VV70044)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 1-15/32 x 4-7/32 In (BF7851)
- GATES Hi-Power II Belts, D158 (D158)
- GATES V-Ribbed Belt Serpentine Belt, K100640 (K100640)
- GATES V-Belts Hc41 3/8 X 27 3/4 Roadmax Belt, 15270Ap (15270AP)
- GATES Engine Coolant Filler Neck Solution Kit, 32948K1 (32948K1)
- GATES Hi-Power II Belts, B55 (B55)
- GATES Classical Section Wrapped V-Belt, A120 (A120)
- BANDO Auto Serpentine Belt, 5Pk1520 (5PK1520)
- Gates Automotive Belts