Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K100731HD
Mfr # K100731HD
Zoro # G3849609
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 73 5/8 in
- Top Width 1 3/8 in
- Industry Number K100731HD
- Belt Trade Size K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K100731HD
- Zoro # G3849609
- UPC # 072053986273
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 73 5/8 in |
Top Width | 1 3/8 in |
Belt Trade Size | K |
Effective Length | 73 3/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K100731HD |
Series | FleetRunner |
Number of Ribs | 10 |
Color | Green |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Number of Bands | 0 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 73.63 In., Top Width 1.38 In., Industry Number K100731HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Camera, WiFi, High Definition, W/ AC Adapter & Hardwire Adapter 7" x5" x3" (A-WFC673)
- ZEROSTART Weatherproof Power Cord - 120V, Square 2-Hole Chrome Receptacle - 8' 2.44M (3600028)
- AFTERMARKET 835833M92 Hydraulic Cylinder Seal Kit Fits Massey Ferguson Loader Lift (HYI40-0297)
- DONALDSON Tubing, P207369 (P207369)
- GATES Hi-Power II Belts, C105 (C105)
- GATES Automatic Continuously Variable Transmission (CVT) Belt, 20G4022 (20G4022)
- GATES FHP LOW HORSE-POWER V-BELT (2770)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060828Hd (K060828HD)
- GATES Tri-Power Belts, AX90 (AX90)
- GATES Automotive Timing Belt, T092 (T092)
- STENS Belt For Bunton Pl4739, Gates 6965, Goodyear 85650 Lawn Mowers (258-065)
- Gates Automotive Belts