Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K081264HD
Mfr # K081264HD
Zoro # G3849697
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 127 in
- Top Width 1 3/32 in
- Industry Number K081264HD
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K081264HD
- Zoro # G3849697
- UPC # 770075423263
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 127 in |
Top Width | 1 3/32 in |
Effective Length | 126 1/2 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K081264HD |
Belt Material | EPDM |
Reinforcing Cord Material | Aramid |
Series | FleetRunner |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 127 In., Top Width 1.09 In., Industry Number K081264HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P7134)
- GROCO Stainless Steel Thru-Hull Fitting; 1" (TH-1000-WS)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- STENS Oem Replacement Belt 266-002 For Ariens 07238400 (266-002)
- GATES Fhp Medium Horse-Power V-Belt, 6896 (6896)
- GATES Premium OE Micro-V Belt-Alternator, Water Pump & Power Steering, K060609 (K060609)
- GATES Truck & Bus V-Belt, TR30467 (TR30467)
- GATES Fhp Medium Horse-Power V-Belt, 6948 (6948)
- GATES High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9660 (9660)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- STENS Oem Replacement Belt For Toro 74740, 74741, 74768, 74778 Model Timecutter Mowers 130-0843 (266-291)
- Gates Automotive Belts