Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K081223HD
Mfr # K081223HD
Zoro # G3849706
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 122 3/4 in
- Top Width 1 3/32 in
- Industry Number K081223HD
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K081223HD
- Zoro # G3849706
- UPC # 072053986426
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 122 3/4 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 122 5/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K081223HD |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Number of Ribs | 8 |
Number of Bands | 0 |
Color | Black |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 122.75 In., Top Width 1.09 In., Industry Number K081223HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 389381 360 Siphon Roof Vent Cap - White (389381)
- VIBRANT PERFORMANCE STAINLESS STEEL T-BOLT CLAMPS - CLAMP RANGE: 3.28IN-3.60IN, PK 2 (2795)
- C.E. SMITH Roller Bracket Assembly, 10 in., UPC Label (10404G)
- VELVAC 2020Xg, P, H/R, H/M, Expres, 96, Bk (718416)
- GATES Premium OE Micro-V Belt - Fan and Air Compressor, K040762 (K040762)
- GATES Fhp Medium Horse-Power V-Belt, 6833 (6833)
- GATES FHP LOW HORSE-POWER V-BELT (2680)
- GATES Classical Section Wrapped V-Belt, B74 (B74)
- GATES Auto V-Belt, Industry Number K081005HD (K081005HD)
- GATES FleetRunner V-Belt (9670HD)
- GATES Tri-Power Belts, BX85 (BX85)
- Gates Automotive Belts