Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K081065HD
Mfr # K081065HD
Zoro # G3849721
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 107 1/8 in
- Top Width 1 3/32 in
- Industry Number K081065HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K081065HD
- Zoro # G3849721
- UPC # 770075314967
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 107 1/8 in |
Top Width | 1 3/32 in |
Effective Length | 106 17/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K081065HD |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Color | Green |
Series | FleetRunner |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 107.13 In., Top Width 1.09 In., Industry Number K081065HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE SwivlEze 238 Series Seat Mount, Right Handle, 3° Angle, Plated Steel, Bulk (238152-1)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Black Steel Underbody Truck Box (1752803)
- GATES Tri-Power Belts, BX90 (BX90)
- GATES Tri-Power Belts, AX30 (AX30)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6960)
- GATES FHP LOW HORSE-POWER V-BELT (2280)
- GATES Premium OE Micro-V Belt - Power Steering, K040420 (K040420)
- GATES Premium OE Micro-V Belt, K060806 (K060806)
- GATES Hi-Power II PowerBand V-Belts, 2/B68 (2/B68)
- GATES Fhp Medium Horse-Power V-Belt, 6864 (6864)
- Gates Automotive Belts