Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K081035HD
Mfr # K081035HD
Zoro # G3849758
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 104 in
- Top Width 1 3/32 in
- Industry Number K081035HD
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K081035HD
- Zoro # G3849758
- UPC # 072053986037
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 104 in |
Top Width | 1 3/32 in |
Effective Length | 103 15/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K081035HD |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Number of Ribs | 8 |
Color | Green |
Belt Material | EPDM |
Series | FleetRunner |
Description
Automotive V-Belt, Heavy Duty, Outside Length 104 In., Top Width 1.09 In., Industry Number K081035HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Push-Pull Switch, Hs-239 (HS-239)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1911)
- A1 CARDONE Remanufactured Electronic Distributor, 31-564 (31-564)
- LISLE Exhaust Pipe Expander, 1-5/8" - 2-7/16" (32500)
- GATES Hi-Power II Belts, C126 (C126)
- GATES Hi-Power II PowerBand V-Belts, 2/B64 (2/B64)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6733)
- GATES Serpentine Belt, K061187HD (K061187HD)
- GATES Accessory Drive Belt, 7473 (7473)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7555 (7555)
- DAYCO 08-10 Isuzu Hd 5.2L Poly Rib Belt, 5070405 (5070405)
- Gates Automotive Belts