Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K081005HD
Mfr # K081005HD
Zoro # G3849767
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 101 1/8 in
- Top Width 1 3/32 in
- Industry Number K081005HD
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K081005HD
- Zoro # G3849767
- UPC # 770075241164
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 101 1/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 100 17/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K081005HD |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Color | Green |
Series | FleetRunner |
Belt Material | EPDM |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 101.13 In., Top Width 1.09 In., Industry Number K081005HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31026 (31026)
- GROTE LIGHTING CLR/MKR- YEL- MCRNV LED- DUAL INT- P2- W (49373)
- FEL-PRO Performance Head Gasket, 1011-2 (1011-2)
- WEATHER GUARD Truck Box, Aluminum, 47"W, Black, 13.1 cu. ft. (674-52-01)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Hub, K080700 (K080700)
- GATES Tri-Power Belts, BX34 (BX34)
- GATES Auto V-Belt, Industry Number K080760HD (K080760HD)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX560 (3/3VX560)
- GATES Green Stripe V-Belt (TR22416)
- GATES Fhp Medium Horse-Power V-Belt, 6860 (6860)
- GATES Tri-Power Belts, BX42 (BX42)
- Gates Automotive Belts