Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080991HD
Mfr # K080991HD
Zoro # G3849785
product price: $41.39
/ea
$41.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 99 21/32 in
- Top Width 1 3/32 in
- Industry Number K080991HD
- Effective Length 99 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080991HD
- Zoro # G3849785
- UPC # 770075277170
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 99 21/32 in |
Top Width | 1 3/32 in |
Effective Length | 99 3/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080991HD |
Reinforcing Cord Material | Aramid |
Number of Ribs | 8 |
Color | Green |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Series | FleetRunner |
Belt Material | EPDM |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Description
Automotive V-Belt, Heavy Duty, Outside Length 99.63 In., Top Width 1.09 In., Industry Number K080991HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 3133 Standard Spark Plug - BPZ8HS-10, 1 Pack (3133)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- KEN-TOOL Lug Wrench, 18in.L, Steel, 4 Way (35662)
- GATES High Capacity V-Belt(Standard) - Air Pump, 9305 (9305)
- GATES Classical Section Molded Notch V-Belt, Bx67 (BX67)
- GATES Serpentine Belt, K081243HD (K081243HD)
- GATES Tri-Power Belts, BX76 (BX76)
- GATES Serpentine Belt Drive Component Kit, 90K-38257A (90K-38257A)
- GATES Tri-Power Belts, AX90 (AX90)
- DAYCO Utility Belt Industrl V-Belt, Ap53 (AP53)
- Gates Automotive Belts