Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080952HD
Mfr # K080952HD
Zoro # G3849791
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 95 3/4 in
- Top Width 1 3/32 in
- Industry Number K080952HD
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080952HD
- Zoro # G3849791
- UPC # 072053986259
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 95 3/4 in |
Top Width | 1 3/32 in |
Effective Length | 95 3/16 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080952HD |
Belt Material | EPDM |
Color | Green |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Series | FleetRunner |
Description
Automotive V-Belt, Heavy Duty, Outside Length 95.75 In., Top Width 1.09 In., Industry Number K080952HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- LUVERNE TRUCK EQUIPMENT GRIP STEP XL 9-1/2IN STEEL PASSENGER-SIDE RUNNING BOARD (NO BRACKETS) (495154)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB71.5 Black (X48827)
- FLEETGUARD Fuel Filter (FF5461)
- GATES V-Ribbed Belt Serpentine Belt, K140345 (K140345)
- GATES Classical Section Wrapped V-Belt, A72 (A72)
- GATES Classical Section Wrapped V-Belt, A44 (A44)
- GATES Auto V-Belt, Industry Number K081264HD (K081264HD)
- GATES High Capacity V-Belt(Standard) - Power Steering, 9295 (9295)
- GATES Hi-Power II Belts, B173 (B173)
- GATES Tri-Power Belts, BX60 (BX60)
- Gates Automotive Belts