Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080893HD
Mfr # K080893HD
Zoro # G3849837
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 89 7/8 in
- Top Width 1 3/32 in
- Industry Number K080893HD
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080893HD
- Zoro # G3849837
- UPC # 072053986105
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 89 7/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 89 9/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080893HD |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Number of Bands | 0 |
Series | FleetRunner |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 89.88 In., Top Width 1.09 In., Industry Number K080893HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION S544, Hp4530 (HP4530)
- MANN FILTER Engine Oil Filter, HU 816 x (HU 816 x)
- MILTON INDUSTRIES Valve Core (S-404)
- LUCAS OIL Oil Additive, Amber, 32 oz. (10001)
- GATES Cvt Belt Drive Belt, Pl20705 (PL20705)
- GATES Tri-Power Belts, AX24 (AX24)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9385 (9385)
- GATES Auto V-Belt, Industry Number K121039HD (K121039HD)
- GATES Classical Section Wrapped V-Belt, A64 (A64)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- BANDO Auto Serpentine Belt, 7Pk1355 (7PK1355)
- Gates Automotive Belts