Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080865HD
Mfr # K080865HD
Zoro # G3849846
product price: $48.49
/ea
$48.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 87 1/8 in
- Top Width 1 3/32 in
- Industry Number K080865HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080865HD
- Zoro # G3849846
- UPC # 770075344582
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 87 1/8 in |
Top Width | 1 3/32 in |
Effective Length | 86 17/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080865HD |
Series | FleetRunner |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Color | Green |
Belt Material | EPDM |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 87.13 In., Top Width 1.09 In., Industry Number K080865HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE230)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- WESTAR Engine Torque Strut Mount - Front, EM-2662 (EM-2662)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3481)
- GATES Classical Section Wrapped V-Belt, B66 (B66)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080745Hd (K080745HD)
- GATES Serpentine Belt, K050744 (K050744)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6978)
- GATES Engine Timing Belt Component Kit 1996-2001 Acura Integra 1.8L, TCKWP247 (TCKWP247)
- GATES Auto V-Belt, Industry Number K120842HD (K120842HD)
- STENS Oem Replacement Belt 265-211 For Mtd 954-04043B (265-211)
- Gates Automotive Belts