Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080830HD
Mfr # K080830HD
Zoro # G3849870
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 83 3/4 in
- Top Width 1 3/32 in
- Industry Number K080830HD
- Effective Length 83 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080830HD
- Zoro # G3849870
- UPC # 072053985955
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 83 3/4 in |
Top Width | 1 3/32 in |
Effective Length | 83 3/16 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080830HD |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Color | Green |
Reinforcing Cord Material | Aramid |
Series | FleetRunner |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Number of Ribs | 8 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 83.75 In., Top Width 1.09 In., Industry Number K080830HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- OTC Disc Brake Pad Spreader (7034)
- HONEYWELL HOME 5-2 Day Program Thermostats (RTH6360D1002)
- RACE SPORT (4) Led Grille Strobe Light Kit (Blue) (RS-281-4LED-B)
- GATES Hi-Power II Belts, D158 (D158)
- GATES Super HC Belts, 5V900 (5V900)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- GATES Classical Section Wrapped V-Belt, B59 (B59)
- GATES Tri-Power Belts, AX30 (AX30)
- GATES Classical Section Molded Notch V-Belt, Bx32 (BX32)
- STENS Oem Replacement Belt For Kubota Z121Skh, Z122Ebr, Z125Skh, Zg123S, Zg124E, Zg127E K3011-13560 (266-244)
- Gates Automotive Belts