Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080825HD
Mfr # K080825HD
Zoro # G3849889
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 83 1/8 in
- Top Width 1 3/32 in
- Industry Number K080825HD
- Belt Style V-Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K080825HD
- Zoro # G3849889
- UPC # 072053985818
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 83 1/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 82 19/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080825HD |
Belt Style | V-Ribbed |
Number of Ribs | 8 |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Color | Green |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 83.13 In., Top Width 1.09 In., Industry Number K080825HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE Vapor Canister Purge Solenoid, Wve 2M1480 (2M1480)
- SPEC-D TUNING 02-03 Subaru Impreza/Wrx Side Marker Lights - Amber (LSM-WRX02AM-APC)
- POWERBUILT 42" Triplex Creeper (620469)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 6-13/32 in. L (607125-05SB)
- GATES High Capacity V-Belt(Standard) - Power Steering, 9295 (9295)
- GATES Narrow Section Molded Notch V-Belt, 5Vx530 (5VX530)
- GATES Classical Section Wrapped V-Belt, B45 (B45)
- GATES Fhp Medium Horse-Power V-Belt, 6721 (6721)
- GATES Premium OE Micro-V Belt - Water Pump and Alternator, K030415 (K030415)
- GATES Hi-Power II Belts, A31 (A31)
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- Gates Automotive Belts