Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080813HD
Mfr # K080813HD
Zoro # G3849907
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 81 7/8 in
- Top Width 1 3/32 in
- Industry Number K080813HD
- Belt Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K080813HD
- Zoro # G3849907
- UPC # 770075465553
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 81 7/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 81 3/8 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080813HD |
Belt Material | EPDM |
Color | Green |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Number of Ribs | 8 |
Number of Bands | 0 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 81.38 In., Top Width 1.09 In., Industry Number K080813HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/2 x 3-9/32 in. (PA4166)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- FLEETGUARD Fuel Filter, FS19953 (FS19953)
- STENS Oem Replacement Belt 265-355 For Country Clipper D-3914 (265-355)
- GATES Classical Section Wrapped V-Belt, B47 (B47)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A29 (A29)
- GATES Hi-Power II Belts, B173 (B173)
- GATES Narrow Section Molded Notch V-Belt, 3Vx1060 (3VX1060)
- GATES Classical Section Molded Notch V-Belt, Bx77 (BX77)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K061369Hd (K061369HD)
- DAYCO UTILITY BELT (4L490)
- Gates Automotive Belts