Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080794HD
Mfr # K080794HD
Zoro # G3849940
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 80 in
- Top Width 1 3/32 in
- Industry Number K080794HD
- Resistance Properties Heat-Resistant, Oil-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080794HD
- Zoro # G3849940
- UPC # 770075413462
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 80 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 79 7/16 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080794HD |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Number of Bands | 0 |
Color | Green |
Number of Ribs | 8 |
Series | FleetRunner |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 80 In., Top Width 1.09 In., Industry Number K080794HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1308)
- RAM MOUNTS RAM 1.5" Ball Mount with 2.5" Round Base, Short Arm & 2" x 4" Plate for the Humminbird Helix 7 ONLY (RAM-202-24-B-202)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7570 (7570)
- GATES FHP LOW HORSE-POWER V-BELT (3580)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A37 (A37)
- GATES Tri-Power Belts, BX70 (BX70)
- GATES Auto V-Belt, Industry Number 9640HD (9640HD)
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A45 (A45)
- DAYCO Serpentine Belt, Industry Number 14PK1355 (5140533)
- Gates Automotive Belts