Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080774HD
Mfr # K080774HD
Zoro # G3849977
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 77 3/4 in
- Top Width 1 3/32 in
- Industry Number K080774HD
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080774HD
- Zoro # G3849977
- UPC # 072053986051
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 77 3/4 in |
Top Width | 1 3/32 in |
Effective Length | 77 1/4 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080774HD |
Color | Green |
Number of Bands | 0 |
Number of Ribs | 8 |
Series | FleetRunner |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Description
Automotive V-Belt, Heavy Duty, Outside Length 77.75 In., Top Width 1.09 In., Industry Number K080774HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS38110 (VS38110)
- MAG 1 Diesel Engine Oil, 1 Qt., SAE 30W (MAG61656)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- WALKER EXHAUST Exhaust Muffler Assembly, 50464 (50464)
- GATES Premium OE Micro-V Belt, K080806 (K080806)
- GATES Hi-Power II Belts, C126 (C126)
- GATES Fhp Low Horse-Power V-Belt, 2260 (2260)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- GATES FHP Medium Horse-Power V-Belt - Starter/Generator, 6834 (6834)
- GATES Classical Section Wrapped V-Belt, B68 (B68)
- CLOYES Timing Kit, 9-4205S (9-4205S)
- Gates Automotive Belts