Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080760HD
Mfr # K080760HD
Zoro # G3849986
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 76 1/2 in
- Top Width 1 3/32 in
- Industry Number K080760HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K080760HD
- Zoro # G3849986
- UPC # 072053985863
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 76 1/2 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 75 7/8 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080760HD |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Series | FleetRunner |
Number of Ribs | 8 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Belt Style | V-Ribbed |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 76.5 In., Top Width 1.09 In., Industry Number K080760HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Hot Dipped Galvanized Deluxe Anchor, Size 18S, 5/16" x 5' Chain (41740)
- LISLE Oil Filter Wrench, 4-3/4" x 5-3/16" (53200)
- SKF Shaft Seal, 1 x 1-39/64 x 1/4", CRW1, Nitrile (9934)
- ILC Replacement for KUBOTA K7711-96800 STARTER (K7711-96800 STARTER)
- GATES Classical Section Wrapped V-Belt, B66 (B66)
- GATES Auto V-Belt, Industry Number 9455HD (9455HD)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX1000 (2/5VX1000)
- GATES Classical Section Wrapped V-Belt, A32 (A32)
- GATES Tri-Power Belts, AX73 (AX73)
- GATES Tri-Power Belts, AX77 (AX77)
- GATES FHP LOW HORSE-POWER V-BELT (3550)
- Gates Automotive Belts