Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080726HD
Mfr # K080726HD
Zoro # G3850010
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 73 1/4 in
- Top Width 1 3/32 in
- Industry Number K080726HD
- Effective Length 72 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K080726HD
- Zoro # G3850010
- UPC # 072053986013
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 73 1/4 in |
Top Width | 1 3/32 in |
Effective Length | 72 5/8 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080726HD |
Reinforcing Cord Material | Aramid |
Color | Green |
Belt Style | V-Ribbed |
Number of Ribs | 8 |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 73.25 In., Top Width 1.09 In., Industry Number K080726HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Marker Guide, Stud Mount, 28 In, PR (1308106)
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 (1691-10PK)
- WALKER EXHAUST Exhaust Elbow, 41438 (41438)
- SUNEX $JACK AIR/HYDRAULIC TRUCK JACK 22-TON (SU6622)
- GATES Tri-Power Belts, BX76 (BX76)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- GATES V-Ribbed Belt Serpentine Belt, K100739 (K100739)
- GATES Serpentine Belt, K061187HD (K061187HD)
- GATES AUTOMOTIVE V-RIBBED BELT (HEAVY DUTY) (K080903HD)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081088Hd (K081088HD)
- Gates Automotive Belts