Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080708HD
Mfr # K080708HD
Zoro # G3850056
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 71 1/4 in
- Top Width 1 3/32 in
- Industry Number K080708HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080708HD
- Zoro # G3850056
- UPC # 072053985993
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 71 1/4 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 70 3/4 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080708HD |
Series | FleetRunner |
Belt Style | V-Ribbed |
Color | Green |
Number of Ribs | 8 |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 71.25 In., Top Width 1.09 In., Industry Number K080708HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK50 (5953-050HV)
- DAYCO 3/16 In. X 250 Ft. (Reel) Fuel Line Hose, 80056 (80056)
- BEP MARINE DPDT Contura Switch - 1-Amber LED - ON/OFF/(ON) (1001807)
- IWATA Lph400-Lv Air C (93548700)
- GATES High Capacity V-Belt(Standard) - Water Pump and Air Pump, 7270 (7270)
- GATES Premium OE Micro-V Belt, K060841 (K060841)
- GATES Hi-Power II Belts, A133 (A133)
- GATES High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9590 (9590)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6822)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6722)
- DAYCO 03 Bluebird 8.1L Industrial Belt, Bx83 (BX83)
- Gates Automotive Belts