Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080690HD
Mfr # K080690HD
Zoro # G3850099
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 69 5/8 in
- Top Width 1 3/32 in
- Industry Number K080690HD
- Number of Bands 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080690HD
- Zoro # G3850099
- UPC # 072053985832
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 69 5/8 in |
Top Width | 1 3/32 in |
Effective Length | 69 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080690HD |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Number of Ribs | 8 |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 69.63 In., Top Width 1.09 In., Industry Number K080690HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 14 NPTM to 14 Airline Straight Fitting DOT Approved, 4PK (11472)
- S & K PRODUCTS Qt Flex Spout Funnel (495)
- 3M Marine Seal 4200 Wht 3Oz (05260)
- ZEROSTART Engine Heater - 600W 120V, 35Mm Plug Nissan, Ud Truck (3100090)
- GATES Accessory Drive Belt, 9545 (9545)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7500 (7500)
- GATES Tri-Power Belts, AX24 (AX24)
- GATES Tri-Power Belts, BX85 (BX85)
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7208 (7208)
- GATES Classical Section Wrapped V-Belt, B108 (B108)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A38 (A38)
- Gates Automotive Belts