Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080645HD
Mfr # K080645HD
Zoro # G3850141
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 65 1/4 in
- Top Width 1 3/32 in
- Industry Number K080645HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080645HD
- Zoro # G3850141
- UPC # 770075223511
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 65 1/4 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 64 21/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080645HD |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Ribs | 8 |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 65.25 In., Top Width 1.09 In., Industry Number K080645HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Rim Guard, No-Mar, Plastic (30605)
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/16 L (3LXF7)
- URO PARTS Radiator Hose, 12787608 (12787608)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- GATES Narrow Section Molded Notch V-Belt, 5Vx550 (5VX550)
- GATES Premium OE Micro-V Belt, K061145 (K061145)
- GATES Classical Section Wrapped V-Belt, A90 (A90)
- GATES Auto V-Belt, Industry Number K060637HD (K060637HD)
- GATES Tri-Power Belts, BX108 (BX108)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7410 (7410)
- GATES Classical Section Wrapped V-Belt, B112 (B112)
- Gates Automotive Belts