Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080605HD
Mfr # K080605HD
Zoro # G3850187
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 61 1/8 in
- Top Width 1 3/32 in
- Industry Number K080605HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080605HD
- Zoro # G3850187
- UPC # 072053986150
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 61 1/8 in |
Top Width | 1 3/32 in |
Effective Length | 60 19/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080605HD |
Series | FleetRunner |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Belt Material | EPDM |
Belt Style | V-Ribbed |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 61.13 In., Top Width 1.09 In., Industry Number K080605HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 8Mm Flush Mount Led Indicator Light (Green) (RS8MMG)
- 3M Manual200mLCartridge Applicator Gun, PK12 (08571)
- A & I PRODUCTS Clip; Distributor Rotor Spring 1" x1" x0.5" (A-8N12213)
- BALDWIN FILTERS Air Filter, 11-15/32 x 13-1/2 in. (RS3508)
- GATES G-Force RedLine CVT Belts 24R4022 OEM 3211118 1 1/4" x 41 3/8" (24R4022)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7470 (7470)
- GATES High Capacity V-Belt(Heavy-Duty) - Air Conditioning, 9330HD (9330HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6840)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060905HD (K060905HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6732)
- GATES Premium OE Micro-V Belt, 6PK2090 (6PK2090)
- Gates Automotive Belts