Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080590HD
Mfr # K080590HD
Zoro # G3850196
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 59 1/2 in
- Top Width 1 3/32 in
- Industry Number K080590HD
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080590HD
- Zoro # G3850196
- UPC # 072053985634
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 59 1/2 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 58 15/16 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080590HD |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Color | Green |
Series | FleetRunner |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Description
Automotive V-Belt, Heavy Duty, Outside Length 59.5 In., Top Width 1.09 In., Industry Number K080590HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tire Gauge Grip (TGG-1)
- MILLER MFG Little Giant Orange 6 in. H Plastic 16 oz Funnel (100045)
- SKF FKM, double lip, Wave oil seal (534957)
- LISLE Circuit Tester, Digital, 3-30V (29050)
- GATES SERPENTINE KIT (90K-39298A)
- GATES FHP LOW HORSE-POWER V-BELT (1480)
- GATES Classical Section Wrapped V-Belt, B65 (B65)
- GATES Complete Serpentine Kit, 90K-39072A (90K-39072A)
- GATES Belt Finger Rack, 91530 (91530)
- GATES Fhp Medium Horse-Power V-Belt, 6886 (6886)
- GATES Premium OE Micro-V Belt, K080635 (K080635)
- Gates Automotive Belts