Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080585HD
Mfr # K080585HD
Zoro # G3850205
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 59 in
- Top Width 1 3/32 in
- Industry Number K080585HD
- Effective Length 58 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080585HD
- Zoro # G3850205
- UPC # 072053986143
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 59 in |
Top Width | 1 3/32 in |
Effective Length | 58 15/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080585HD |
Number of Ribs | 8 |
Number of Bands | 0 |
Color | Green |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 59 In., Top Width 1.09 In., Industry Number K080585HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Special Tec AA 0W-20, 1 Liter, 2207 (2207)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- LANG TOOLS Ford Ignition Module Wrench (FM-720A)
- A1 CARDONE Remanufactured Engine Control Computer, 78-8542F (78-8542F)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- GATES Classical Section Wrapped V-Belt, A68 (A68)
- GATES Classical Section Wrapped V-Belt, A69 (A69)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7512 (7512)
- GATES Premium OE Micro-V Belt, K060588 (K060588)
- GATES Premium OE Micro-V Belt - Fan To Air Pump and Air Pump, K040470 (K040470)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K120924Hd (K120924HD)
- Gates Automotive Belts