Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080570HD
Mfr # K080570HD
Zoro # G3850239
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 57 1/2 in
- Top Width 1 3/32 in
- Industry Number K080570HD
- Effective Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080570HD
- Zoro # G3850239
- UPC # 072053985924
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 57 1/2 in |
Top Width | 1 3/32 in |
Effective Length | 57 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080570HD |
Number of Ribs | 8 |
Series | FleetRunner |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Belt Material | EPDM |
Number of Bands | 0 |
Color | Green |
Belt Style | V-Ribbed |
Description
Automotive V-Belt, Heavy Duty, Outside Length 57.5 In., Top Width 1.09 In., Industry Number K080570HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIX-A-FLAT Tire Inflator, 12 oz., 2-39/64" dia. (S60410)
- GMB Engine Water Pump, 125-3260 (125-3260)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra100Rr (RA100RR)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 4 Inch Drop x 7-7/8 Long Tube Black For 1 Inch Hole (1803055)
- GATES Tri-Power Belts, AX112 (AX112)
- GATES Classical Section Molded Notch V-Belt, Bx46 (BX46)
- GATES Fhp Low Horse-Power V-Belt, 3660 (3660)
- GATES Hi-Power II Belts, B146 (B146)
- GATES Tri-Power Belts, AX52 (AX52)
- GATES Hi-Power II Belts, C50 (C50)
- GATES V-Ribbed Belt Serpentine Belt, K140345 (K140345)
- Gates Automotive Belts