Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080565HD
Mfr # K080565HD
Zoro # G3850248
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 57 in
- Top Width 1 3/32 in
- Industry Number K080565HD
- Series FleetRunner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080565HD
- Zoro # G3850248
- UPC # 072053986167
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 57 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 56 7/16 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080565HD |
Series | FleetRunner |
Number of Ribs | 8 |
Color | Green |
Number of Bands | 0 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 57 In., Top Width 1.09 In., Industry Number K080565HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- HALTEC Extension, 10" (HE-395)
- BALDWIN FILTERS Liquid Coolant Cleaner, 5 gal. (CSC5013)
- GATES Super HC Molded Notch Belts, 5VX710 (5VX710)
- GATES Auto V-Belt, Industry Number K080550HD (K080550HD)
- GATES Automotive Timing Belt, T150 (T150)
- GATES Auto V-Belt, Industry Number K081044HD (K081044HD)
- GATES Fhp Medium Horse-Power V-Belt, 6865 (6865)
- GATES Fhp Medium Horse-Power V-Belt, 6867 (6867)
- GATES Classical Section Wrapped V-Belt, B43 (B43)
- Gates Automotive Belts