Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080505HD
Mfr # K080505HD
Zoro # G3850281
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 51 1/16 in
- Top Width 1 3/32 in
- Industry Number K080505HD
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080505HD
- Zoro # G3850281
- UPC # 770075241546
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 51 1/16 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 50 1/2 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080505HD |
Number of Ribs | 8 |
Series | FleetRunner |
Number of Bands | 0 |
Belt Material | EPDM |
Color | Green |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 51 In., Top Width 1.09 In., Industry Number K080505HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHORSE FITTINGS 6 AN ORing Port Plug Anodized Black Aluminum Single (814-06-2)
- DAYTON Gasket, 127-200-0080 (127-200-0080)
- MOTIVE PRODUCTS 0126 - Small Round Universal Bleeder (0126-MTV)
- CTA MANUFACTURING HENN CLAMP PLIERS (CTA1013)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6819)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9635 (9635)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- GATES Super HC Molded Notch Belts, 5VX850 (5VX850)
- GATES Narrow Section Molded Notch V-Belt, 5Vx860 (5VX860)
- GATES Classical Section Wrapped V-Belt, A72 (A72)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081032HD (K081032HD)
- Gates Automotive Belts