Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080496HD
Mfr # K080496HD
Zoro # G3850290
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 50 1/8 in
- Top Width 1 3/32 in
- Industry Number K080496HD
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080496HD
- Zoro # G3850290
- UPC # 072053986235
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 1/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 49 5/8 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080496HD |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Series | FleetRunner |
Belt Material | EPDM |
Color | Green |
Description
Automotive V-Belt, Heavy Duty, Outside Length 50.13 In., Top Width 1.09 In., Industry Number K080496HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Marine Speakers With Led Lights (PLMR6LEB)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs (4-5MBCBLA36)
- SPRINGFIELD A Seat Mount, #1640203 (1640203)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- GATES FHP LOW HORSE-POWER V-BELT (3250)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7565 (7565)
- GATES Auto V-Belt, Industry Number K120640HD (K120640HD)
- GATES Fhp Low Horse-Power V-Belt, 2230 (2230)
- GATES Hi-Power II Belts, C158 (C158)
- GATES FHP LOW HORSE-POWER V-BELT (2810)
- STENS Oem Replacement Belt 265-189 For Scag 482652 (265-189)
- Gates Automotive Belts